Beli chuck drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YUKIWA SEIKO Drill ChuckDeskripsi:-High precision or more than JIS standard swinging accuracy is secured.-High precision and outstanding durability.-It is a tapered hole for grinding finish.-It is a powerful and stable grasping power.-For attaching drills etc.-Chuck Handle
- SAN OU Drill ChuckDeskripsi:Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
- monotaro Drill Chuck (Chuck Bor)Deskripsi:It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.atribut:
- Accessories: Chuck Handle 16mm
- Clutching Capability (mm): 1 - 13
- Dimension D1 (mm): 38
- Dimension D2 (mm): 53+-0.5
- Dimension L1 (mm): 89
- Dimension L2 (mm): 66+(-1)
- Jacobs Taper: JT6
- BOSCH Kepala Boratribut:
- Replacement Key: D
- Bench-mounted Drill: +
- Impact-proof: +
- Illustration No.: 1
- HILTI Mata Bor Diamond Core Drill Seri UCLDeskripsi:Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concreteatribut:
- Base Material: Concrete (all types)
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Product Class: Standard
- Vertex Key Type Drill ChuckDeskripsi:Suitable for heavy duty & extra heavy duty.For milling machine, lathe, drill machine & wood working machine.With keysatribut:
- Chuck Type: Key Type
- TJAP MATA Mata Pisau Gergaji Pitaatribut:
- Overall Length (m): 50
- TRUSCO Integrated Key-less Drill Chuckatribut:
- Accessories: Hook Spanner
- Clutching Capability (mm): 0.5 to 13
- Deflection Accuracty (mm): 5/100 or Less
- Outside Diameter (mm): 50.5
- Pricision (mm): 0.05
- Specifications: with Hook Spanner
- Makita Wet Diamond Core Bitatribut:
- Drilling Depth (mm): 260
- Suitable Model: DM120, DM122, DM170, DM172
- Vessel Drill Chuckatribut:
- Chuck Capacity (mm): 0.8 to 6.5
- Total Length (mm): 85
- TRUSCO Drill ChuckDeskripsi:-Can be hang on a hammer drill, drill with a drill and detach screws with a bit.-Equipped with chuck key.-For SDS plus hammer drill and for rotation only.atribut:
- Total Length: 110mm
- Chuck Capacity: 2 to 13mm
- Makita Keyless Drill ChuckDeskripsi:for Drill Chuck&Key.
- TRUSCO Drill ChuckDeskripsi:-Breakage of the chuck shaft drastically decreased by adopting tough hexagon shaft.-Equipped with chuck key.-Chuck adapter insertion angle is hexagonal 6.35mm.atribut:
- Total Length: 90mm
- Chuck Capacity: 1.5 to 10mm
- Mr. Meister Drill Chuck For Compact-9 (Mt-2S)Deskripsi:Used to hold the drill on the tailstock. It is an indispensable item for drilling holes in the workpiece. The drill chuck arbor is already installed.atribut:
- AS ONE Part Number: 64-5177-62
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Gripping Diameter (Φmm): 1 to 13
- TRUSCO Complete Squareatribut:
- Material: Stainless steel (equivalent to SUS420J2)
- Arm x Base Length (mm): 180x101mm
- Width (mm): 18
- Base Width (mm): 18
- Thickness (mm): 1.50
- Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
- 90degrees right angle accuracy (mm): +-0.2mm
- Purpose of Use: Inspection at right angles, injuries at right angles, etc.
Daftar Harga chuck drill Terbaru March 2026
| YUKIWA SEIKO Drill Chuck | Rp119.900 |
| SAN OU Drill Chuck | Rp37.900 |
| monotaro Drill Chuck (Chuck Bor) | Rp219.900 |
| BOSCH Kepala Bor | Rp90.900 |
| HILTI Mata Bor Diamond Core Drill Seri UCL | Rp3.299.900 |
| Vertex Key Type Drill Chuck | Rp309.900 |
| TJAP MATA Mata Pisau Gergaji Pita | Rp3.199.900 |
| TRUSCO Integrated Key-less Drill Chuck | Rp2.899.900 |
| Makita Wet Diamond Core Bit | Rp4.199.900 |
| Makita Drill Chuck | Rp20.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P101001142-1.jpg)












/hsP110783640-1.jpg)